Beli car lift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Mulai

    Rp54.999.900

    TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Deskripsi:
    The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.
    atribut:
    • Lifting Capacity (t): 4
  2. Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)
    Mulai

    Rp23.999.900

    Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)
    Deskripsi:
    - Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.
    atribut:
    • Charger: AC220V/50Hz, DC12V/20A
    • Front WheeI Size (d2) (mm): Dia. 180x50
    • Gear Pump (ml/r): CBWn-F2.0
    • Ground Clearance x (mm): 25
    • Length of Fork (L) (mm): 1000
    • Lifting Motor (kW): 1.6 (DC24V)
    • Load Center C (mm): 500
    • Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
    • Maximum Lowering Speed (mm/s): Load : ≤280
    • Min Height (h) (mm): 85
    • Min Turning Radius R (mm): 1500
    • Overall Length L1 (mm): 1700
    • Overall Width W (mm): 800
    • Type: Semi Electric Stacker
    • Width of Fork (W3) (mm): 680
  3. KRISBOW Mesin Pengangkat Dua Tiang
    Mulai

    Rp48.999.900

    KRISBOW Mesin Pengangkat Dua Tiang
    atribut:
    • Lifting Capacity (kg): 4000
    • Lifting Height (mm): 1910
    • Lowest height (mm): 110
    • Overall Height (mm): 3750
    • Overall Width (mm): 3583
    • Electrical Connection (V/Ph/Hz): 220/1/50
    • Max. Car Width (mm): 2616
    • Motor Power (kW/W): 2.2/2200
  4. Nepto Two Post Lift
    Mulai

    Rp45.999.900

    Nepto Two Post Lift
    Deskripsi:
    Alat bengkel yang digunakan untuk mengangkat mobil dari bagian bawah menggunakan dua tiang penyangga.Efisiensi: Two post lift mempercepat dan memudahkan pekerjaan bengkel dengan memberikan aksesjmudah ke bagian bawah mobil. Kapasitas beban yang besar: Dapat mengangkat berbagai jenis mobil, termasuk sedan, MPV,dan SUV.Operasional yang mudah: Umumnya mudah digunakan & dioperasikan oleh mekanik bengkel. - Mengangkat mobil untuk berbagai keperluan bengkel, seperti perbaikan mesin, perawatan kaki-kaki mobil, spooring dan balancing, dan lain sebagainya. - Menyediakan akses mudah ke bagian bawah mobil untuk mekanik bekerja. - Kapasitas beban tertentu (3 ton s/d 7 ton). - Ketinggian angkat yang dapat disesuaikan. - Sistem pengaman untuk mencegah mobil terjatuh. - Release manual untuk menurunkan mobil jika terjadi mati listrik.- Lebar penyangga yang dapat disesuaikan untuk berbagai jenis mobil
    atribut:
    • Color: Blue
    • Capacity (t): 3-7
  5. HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp41.999.900

    HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
  6. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  7. KRISBOW Mesin Pengangkat Mobil Empat Tiang
    Mulai

    Rp99.999.900

    KRISBOW Mesin Pengangkat Mobil Empat Tiang
    atribut:
    • Lifiting Capacity (kg): 4000
    • Lifting Height (cm): 175
    • Lifting Time (s): 45
    • Motor Power (W): 2200
    • Platform Height (cm): 25
    • Platform Length (cm): 465
    • Power Supply (V): 380
  8. QUICKJACK Portable Car Lift
    Mulai

    Rp58.999.900

    QUICKJACK Portable Car Lift
    atribut:
    • Lifting Capacity (kg): 3175(7000lbs)
    • Lowered Height (mm): 89(3.5inch)
    • Lifting Point Spread (inch): 29.5-60 (749-1524mm)
    • Frame Width (inch): 12.5 (318mm)
    • Frame Length (inch): 71 (1803mm)
    • Frame Weight (kg): 44 (96 lbs)
    • Maximum Lifting Height (mm): 546 (21.5inch)
    • Power Unit Weight (kg): 16 (35 lbs)
    • Shipping Weight (kg): 110 (242lbs)
  9. HOFMANN Two Post Lift
    Mulai

    Rp55.999.900

    HOFMANN Two Post Lift
    atribut:
    • Hydraulic Oil Capacity (L): 10
    • Maximum Lifting Height (mm): 1821
    • Maximum Operating Pressure (MPa): 21
  10. TEKIRO Mobile Mini Scissors Lift (Pengangkat Mobil)
    Mulai

    Rp59.999.900

    TEKIRO Mobile Mini Scissors Lift (Pengangkat Mobil)
    Deskripsi:
    When you need to save space but desire a full standing room under a raised vehicle, TEKIRO scissor lift is an ideal choice. TEKIRO scissor Lift designs are open-centre, so mechanics can perform all undercarriage services, unobstructed by cross members. A suite of optional accessories provides full wheel service capability on low-stance cars.
    atribut:
    • Lifting Capacity (t): 3
    • Table Size (mm): 1420x460
    • Motor Power (kW): 2.2
    • Dimension 1 (mm): 1943
    • Dimension 2 (mm): 1000
    • Dimension 3 (mm): 1420
    • Dimension 4 (mm): 1954
    • Dimension 5 (mm): 460
    • Dimension 6 (mm): 860
    • Maximum Height (mm): 1000
    • Minimum Height (mm): 110
  11. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp5.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  12. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  13. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  14. Carlift Full Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp119.999.900

    Carlift Full Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.
    atribut:
    • Overall Length (mm): 2150-2480
    • Battery (V/Ah): 24/210
    • Carrying Wheel (mm): Dia. 85x80
    • Driving Speed Full-Load (km/hour): 3.5
    • Fork Length (mm): 1150
    • Fork Width (mm): 550/685
    • Turning Radius (mm): 1588
    • Type: Electric Stacker
    • Wheel Base (mm): 1345
  15. Noblift Scissor Lift (Lift Tangga)
    Mulai

    Rp369.999.900

    Noblift Scissor Lift (Lift Tangga)
    atribut:
    • Platform Size (mm): 2270x1120
    • Driving Type: Electric Driving
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
    • Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Lifting Motor (V/kW): 24/4.5
    • Overall Dimensions (LxW) (m): 2.48x1.15
    • Wheel Base (m): 1.87
  16. HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp44.999.900

    HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    atribut:
    • Battery Capacity (V/Ah): 12/120
  17. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
Daftar Harga car lift Terbaru October 2026
TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Rp54.999.900
KESTONE Hydraulic Car LiftRp6.599.900
Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)Rp23.999.900
KRISBOW Mesin Pengangkat Dua TiangRp48.999.900
Nepto Two Post LiftRp45.999.900
HAND LIFT Electric Stacker (Forklift Stacker Elektrik)Rp41.999.900
Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Rp6.499.900
KRISBOW Mesin Pengangkat Mobil Empat TiangRp99.999.900
QUICKJACK Portable Car LiftRp58.999.900
Bishamon Two Post Lift CapRp119.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)